This item is Discontinued.

Flash Furniture Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Green GO-1691-1-GREEN-A-GG

This item is Discontinued.

Flash Furniture

Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Green (Discontinued)

Mfr # GO-1691-1-GREEN-A-GG
Zoro # G3618358
UPC # 847254070737
Country of Origin China
Category Task Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO-1691-1-GREEN-A-GG
Zoro #
G3618358
UPC #
847254070737
Country of Origin
China

Dimensions

Seat Height Range
16-3/4" to 21-3/4
Overall Height
38-3/4"

Details

Style
Mid Back Task Chair
Material
Vinyl, Nylon
Color
Green
Item
Green Mid-Back Task Chair
Arm Style
Fixed Arms
Weight Capacity
250 lb.
Frame Material
Plastic
Office Chair Style
Contemporary Chair
Caster Type
Dual Wheel
Seat Material
Vinyl

Description

Green Mid-Back Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.