Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Purple
- Mfr # GO-1691-1-PUR-A-GG
- Zoro # G3620631
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Style
Task Chair
Material
Vinyl, Nylon
Color
Purple
Seat Height Range
16-3/4" to 21-3/4
Frame Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GO-1691-1-PUR-A-GG
- Zoro #
- G3620631
- UPC #
- 847254070768
- Country of Origin
- China
Dimensions
- Seat Height Range
- 16-3/4" to 21-3/4
- Overall Height
- 38-3/4"
Details
- Style
- Task Chair
- Material
- Vinyl, Nylon
- Color
- Purple
- Frame Material
- Plastic
- Caster Type
- Dual Wheel
- Weight Capacity
- 250 lb.
- Office Chair Style
- Contemporary Chair
- Arm Style
- Fixed Arms
- Seat Material
- Vinyl
Description
Purple Mid-Back Task Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.