Zoro Homepage

Walnut Full Size Solid Wood Platform Bed

  • Mfr # YKC-1090-F-WAL-GG

  • Zoro # G504845715


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Lacquer, Rubberwood (Parawood), Wood Veneer
Overall Height
12.25
Overall Width
54
Overall Length
75
Weight Capacity
53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YKC-1090-F-WAL-GG
Zoro #
G504845715
UPC #
840196336190
Country of Origin
Malaysia

Dimensions

Overall Height
12.25
Overall Width
54
Overall Length
75

Details

Color
Walnut
Material
Lacquer, Rubberwood (Parawood), Wood Veneer
Weight Capacity
53

Description

Both beautiful and functional, this full size platform bed frame graces any bedroom with on-trend, svelte style and sturdy support. Boasting a solidly built, genuine wood frame available in a pine or walnut finish, this Mid-century modern style mattress foundation eliminates the need for that bulky box spring adding an open, airy feel to your sleep space. Supportive wooden slats and center support legs are reinforced with wood screws and holds up to 600 lbs. static weight to create the perfect base for any type of mattress so you can sleep soundly knowing you are safely cradled. Smartly packaged and shipped in one box, this platform bed frame includes all tools, parts, and instructions for quick and easy assembly in under 30 minutes. Once you have experienced the sturdy support and sleek profile offered by this platform bed frame, you'll wonder how you ever did without it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.