Wells Black 59 Inch Modern Kitchen and Dining Room Buffet Sideboard Storage Cabinet

  • Mfr # EV-CA7515-01ZZ-BK-GG

  • Zoro # G512358412


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Engineered Wood
Width
59 in
Length
16.5 in
Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV-CA7515-01ZZ-BK-GG
Zoro #
G512358412
UPC #
889142956228
Country of Origin
Malaysia

Dimensions

Width
59 in
Length
16.5 in

Details

Color
Black
Material
Engineered Wood
Capacity
200 lb
Shape
Rectangle

Description

Organization is made eye-catching and stylish with this buffet sideboard storage cabinet. Designed with versatility in mind, this is an easy way to bring a modern look to your kitchen, dining room, living room, or entryway. Three cabinets with soft close tempered glass doors allow visibility for your cookbooks, magazines, dishes, glasses, or other decorations of your choosing. Inside the cabinets are adjustable shelves that give you the power to further customize your space. Three drawers give even more storage space, perfect for organizing silverware, seasonings, and spices or storing DVDs, video games, keys, or other things you want to put away but keep easy access to. Beautifully crafted from engineered wood, this storage cabinet is also equipped to bring strength and structure to your place. The water-repellent surface will give you some peace of mind in the event of a spill or if someone forgets to put a coaster under their drink at the next dinner party. The sideboard is designed to hold up to 200 lbs. static weight, while each shelf is built to hold 55 lbs. static weight. Assembly can be completed in 60 minutes with all necessary hardware included. Maintenance is easy by cleaning with a damp cloth. Enjoy style your guests will love and utility and convenience that you will love even more with this buffet sideboard storage cabinet.


  • •Engineered Wood Buffet Sideboard Storage Cabinet with Three Drawers and Three Cabinets
  • •Black
  • •Modern Style and Versatile Design Perfect for Kitchen, Dining Room, Entryway, Living Room, and More
  • •Each Cabinet Has Soft Close, Tempered Glass Doors and Adjustable Shelving
  • •Water-Repellent Surface
  • •Full Product Engineered to Hold 200 lbs. Static Weight; Each Shelf Holds 55 lbs. Static Weight
  • •Assembly Takes Approximately 60 Minutes with All Necessary Hardware Included
  • •Care is Easy by Wiping Clean with a Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.