White Leather Rose Gold Frame Mid-Back Chair

  • Mfr # GO-2286M-WH-RSGLD-GG

  • Zoro # G7086103


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Color
White LeatherSoft/Rose Gold Frame
Shape
Swivel
Overall Height
37" to 40-3/4"
Series
Executive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO-2286M-WH-RSGLD-GG
Zoro #
G7086103
UPC #
889142337218
Country of Origin
China

Dimensions

Overall Height
37" to 40-3/4"

Details

Seat Material
Leather
Color
White LeatherSoft/Rose Gold Frame
Item
Chair,Mid-Back,Wht Leather,Rose Gold Frm
Shape
Swivel
Series
Executive
Frame Material
Metal
Style
Mid Back Chair

Description

Chair,Mid-Back,Wht Leather,Rose Gold Frm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.