White LeatherSoft Double Stitch Detail Loveseat

  • Mfr # ZB-LESLEY-8090-LS-WH-GG

  • Zoro # G3631929


product price:  $1,069.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Series
Lesley
Frame Material
Stainless Steel
Overall Depth
33"
Number of Compartments
2
Overall Height
32-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB-LESLEY-8090-LS-WH-GG
Zoro #
G3631929
UPC #
847254019651
Country of Origin
China

Dimensions

Overall Depth
33"
Overall Height
32-1/4"

Details

Series
Lesley
Frame Material
Stainless Steel
Number of Compartments
2
Category Type
Loveseat
Item
Loveseat
Upholstery Color
White
Color
Melrose White

Description

Leather Loveseat,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.