White LeatherSoft Drafting Chair with Skate Wheels

  • Mfr # GO-2286B-WH-RLB-GG

  • Zoro # G706015954


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Length
24
Material
Chrome, Foam, Leather/Faux Leather, Metal, Plastic
Height
48
Capacity
250
Width
21.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO-2286B-WH-RLB-GG
Zoro #
G706015954
UPC #
840196381640
Country of Origin
China

Dimensions

Length
24
Height
48
Width
21.5

Details

Material
Chrome, Foam, Leather/Faux Leather, Metal, Plastic
Capacity
250
Finish
Chrome Metal
Weight
37.7
Color
White

Description

Working at higher than average surfaces is a breeze with this height adjustable drafting chair with updated roller style wheels. Covered in soft and durable LeatherSoft upholstery with ribbed stitching, this modern drafting chair brings subtle sophistication to any area. The padded arms provide tension relief for your neck and shoulders to ease strain and help maintain productivity. Working long hours can be stressful on the mind and body so comfortable seating is a must. The contoured mid-back design provides built-in lumbar support while the height adjustable foot ring and waterfall seat will ease pressure on your legs no matter your seat height. Adjust the seat from counter to bar height with the pneumatic lever under the seat and reach any work surface with the 360deg swivel. The chrome column atop a 5-star chrome base with smooth ball-bearing polyurethane tires will provide stable seating and excellent mobility to get you where you need to go. Be ready to work in 30 minutes or less with the included step-by-step illustrated instructions. Wipe down your new drafting chair with a damp cloth to keep it looking new.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.