White LeatherSoft Roller Wheel Executive Chair

  • Mfr # GO-2286H-WH-RLB-GG

  • Zoro # G906015921


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome, Foam, Leather/Faux Leather, Metal, Plastic
Color
White LeatherSoft/Chrome Frame
Length
27
Height
43
Width
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO-2286H-WH-RLB-GG
Zoro #
G906015921
UPC #
840196381718
Country of Origin
China

Dimensions

Length
27
Height
43
Width
26

Details

Material
Chrome, Foam, Leather/Faux Leather, Metal, Plastic
Color
White LeatherSoft/Chrome Frame
Capacity
250
Finish
Chrome Metal
Weight
32.7

Description

Comfort and style abound in this high-back LeatherSoft office chair with a contrasting chrome frame and updated ball-bearing roller style wheels making it the perfect seating solution for your workspace. Crafted from premium materials, the ergonomic design brings a sleek look with ample durability and support for long-term use. Designed for exceptional comfort, this computer desk chair features a LeatherSoft upholstered, cushioned seat and back with padded arms for additional comfort. Horizontal stitching along the seat and back adds a touch of refinement that appeals in any space. The high-back office chair features extended height to support your upper back and help relieve back tension. A waterfall front seat edge removes pressure on your lower legs. Complete your custom fit with the pneumatic seat height adjustment lever and a tilt-lock mechanism for a rocking and reclining motion. Easily maneuver through a variety of tasks with the full 360-degree swivel seat atop transparent polyurethane roller style wheels with smooth ball-bearing motion. The classic styling pairs effortlessly with any office decor style, creating a comfortable and elegant impression that's perfect for residential or corporate workspaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.