Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Plastic Stack Chair with Lumbar Support

  • Mfr # RUT-NC618-WH-GG

  • Zoro # G205668385


product price: $90.25
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Frame Finish
Silver Powder Coat
Material
Polypropylene, Steel
Weight Capacity
770
Style
Stacking Chair
Overall Length
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUT-NC618-WH-GG
Zoro #
G205668385
UPC #
840196398259
Country of Origin
China

Dimensions

Overall Length
21
Overall Width
21
Overall Height
31.5

Details

Color
White
Frame Finish
Silver Powder Coat
Material
Polypropylene, Steel
Weight Capacity
770
Style
Stacking Chair

Description

Whether you're furnishing an event venue, reception, office space, training center, or want extra seating in your home this versatile, multi-use, commercial grade stacking chair goes above and beyond to keep guests comfortable. The roomy wide frame, ergonomic contoured design, and built-in lumbar support gives a comfortable seating experience. The armless silhouette allows these chairs to fully tuck under tables to free up floor space when not in use.
Seating that adapts to all body types is particularly important in commercial venues. Durable polyprolylene comprises the back and seat and the frame is welded 18 gauge steel that holds up to 770 lbs. static weight. Fixed plastic floor glides prevent damage to hard flooring surfaces and the chairs stack up to 5 high for storage or transport.
With no assembly required and easy cleaning with a damp cloth, this stackable chair is ideal for large groups or as extra seating in the home. Available in black, white, or gray, you can mix and match or stay with a single color for a uniform look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.