Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Pop Up Canopy Tent and Folding Bench Set

  • Mfr # JJ-GZ10PKG103-WH-GG

  • Zoro # G604837719


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Fabric, Metal, Plastic, Plastic: Polyethylene, Polyester, Steel
Capacity
286
Overall Height
106
Overall Length
116
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJ-GZ10PKG103-WH-GG
Zoro #
G604837719
UPC #
889142988731
Country of Origin
China

Dimensions

Overall Height
106
Overall Length
116
Overall Width
116

Details

Color
White
Material
Fabric, Metal, Plastic, Plastic: Polyethylene, Polyester, Steel
Capacity
286
Weight
63

Description

Always be ready to host fundraisers, backyard cookouts or weekend trips to the campsite with this pop up canopy tent and folding table set. Surface space is always at a premium during events so any extra horizontal real estate is a plus. This rectangular bi-fold folding table is 6 feet long and seats up to eight adults with plenty of legroom. The table legs fold under for storage while the attached carrying handle provides better portability making this plastic folding table beneficial in a multitude of settings. Now that you have room for everyone to gather keep them well shaded and dry. This white all-weather 10' x 10' pop up canopy tent with wheeled carrying case will keep you out of the elements so you can enjoy your outdoor time. The polyester top is weather resistant to keep you dry in light rain, has reinforced corners to prevent ripping or tearing and is UV coated to resist the sun's rays to prevent fading. Simply unfold the fabric top, attach to the frame with the hook and loop fasteners, extend the bottom legs and pull open for instant protection. Included weight bags can be filled with sand for extra structural integrity. The white steel powder coated frame is rust and corrosion resistant and locks in place with a "pinch free" locking mechanism. This portable canopy tent and folding table set takes you from corporate picnics or flea markets to a birthday party at the park and everywhere in between. Take this bi-fold table and shade canopy on camping trips, tailgating, the kids soccer games or for get togethers on your patio or in the yard. This mobile event set will look great season after season.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.