White Reclining Gaming Chair with Footrest

  • Mfr # CH-00288-WH-GG

  • Zoro # G9771899


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Style
Reclining Game Chair
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Length
68
Height
51.25
Width
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-00288-WH-GG
Zoro #
G9771899
UPC #
889142923763
Country of Origin
China

Dimensions

Length
68
Height
51.25
Width
28

Details

Style
Reclining Game Chair
Color
White
Material
Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Capacity
280
Office Chair Style
Gaming Chair
Adjustable
Swivel

Description

Sit back, take a deep breath and get ready to have your mind blown when you take a ride in this thickly padded, reclining gaming chair with massager. This cool looking game chair has a striking contrast of black and white upholstery to look awesome in your decor. The removable lumbar pillow will not only support your lower back, it will also massage those tense muscles when you plug in the attached 3 ft. USB cord so you can keep that marathon gaming session going without cramping up. When you need a breather from the action, recline this high back chair 95° ~ 175° and surprise! Reclining chairs cradle your body in a comfortable position while relieving pressure from your back from sitting upright. The arms actually recline along with the back to keep you comfortable. Pull the loop to slide out the footrest, flip it up and take a quick power nap to recharge your batteries. Video game chairs are designed specifically for a gamers comfort, but with 360 degree swivel and a slide-out footrest this ergonomic office chair is perfect for work from home use. Easily reach work surfaces without strain and elevate your feet while typing to relieve leg pressure. A 5-star nylon base and sporty looking casters allow you to move this chair wherever you need it and spills clean up easily with a solvent based cleaner. Get the ultimate gaming experience when you add our black gaming desk with cup holder, headphone hook, and monitor/smartphone stand or gamer workstation with headphone holder and cable management.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.