Zoro Homepage

White Shell Stack Chair, PK5

  • Mfr # 5-RUT-EO1-WH-GG

  • Zoro # G7155581


product price: $198.99
Free Shipping & Returns

Key Features

Color
White
Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-RUT-EO1-WH-GG
Zoro #
G7155581
UPC #
889142521044
Country of Origin
China

Details

Color
White
Style
Stacking Chair

Description

Students sit most of the day, provide comfortable seating in your classroom or training room with these popular ergonomic plastic stack chairs. These student stack chairs are favorable in classrooms due to their ergonomic seat shell and lightweight design to move easily around the classroom. The ergonomic comfort-formed shell has a waterfall edge to reduce leg pressure and an air-vented lower back. Plastic chairs are easy to clean for high traffic environments. Spills in the seat drain through the drain holes to prevent water pooling. These stackable school chairs may be used outdoors for school events, protect the chairs from wet weather. We consider this student stack chair to be the premier stack chair - essential for every school and classroom setting. After parent-teacher conferences or school events these chairs stack neatly up to 20 high and can be transported on our steel stack chair dolly.


  • Set of 5 Multipurpose Stack Chairs
  • 880 lb. Weight Capacity
  • Stack Quantity: 20
  • Ergonomically Contoured Design with White Plastic Back and Seat
  • Vented Back and Seat Drain Holes assist in drying
  • Double Support Braces
  • Gray Powder Coated Frame Finish with Plastic Floor Glides
  • 0
  • Designed for Commercial Use
  • Ships Fully Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.