White Steel Patio Arm Chair with Square Back
Mfr # CO-2-WH-GG
Zoro # G3622908
product price: $82.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Material
Plastic, Steel
Finish
White Powder Coat
Overall Height
35
Overall Length
22
Overall Width
21.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CO-2-WH-GG
Zoro #
G3622908
UPC #
889142057369
Country of Origin
China
Dimensions
Overall Height
35
Overall Length
22
Overall Width
21.75
Details
Material
Plastic, Steel
Color
White
Finish
White Powder Coat
Capacity
300
Description
White Patio Chair-Square Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.