White Steel Patio Arm Chair with Square Back, PK5

  • Mfr # 5-CO-2-WH-GG

  • Zoro # G2798094


product price:  $388.99
/pk 5, $77.80/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Material
Plastic, Steel
Width
21.75
Height
35
Weight Capacity
300
Finish
White Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-CO-2-WH-GG
Zoro #
G2798094
UPC #
889142078005
Country of Origin
China

Dimensions

Width
21.75
Height
35
Length
22

Details

Item
White Indoor-Outdoor Steel Patio Ar,PK5
Color
White
Material
Plastic, Steel
Weight Capacity
300
Finish
White Powder Coat

Description

White Indoor-Outdoor Steel Patio Ar,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.