White Vinyl Barstool, Adj Height
Mfr # CH-132330-WH-GG
Zoro # G3623020
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Seat Height Range
25" to 33-1/2"
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Stitch Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-132330-WH-GG
Zoro #
G3623020
UPC #
889142049029
Country of Origin
China
Dimensions
Seat Height Range
25" to 33-1/2"
Details
Color
White Vinyl
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Stitch Back
Seat Material
Vinyl
Item
White Vinyl Barstool,Adj Height
Description
White Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.