Zoro Homepage

White/Gray 2 Drawer End Table Storage Organizer

  • Mfr # WX-5L200-WH-GR-GG

  • Zoro # G701929720


product price: $54.99
/ea

Key Features

Capacity
40
Overall Width
17.75
Material
Cardboard, Cast Iron, Medium Density Fiberboard, Polypropylene
Overall Height
20
Weight
8.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX-5L200-WH-GR-GG
Zoro #
G701929720
UPC #
889142993520
Country of Origin
China

Dimensions

Overall Width
17.75
Overall Height
20
Overall Length
11.75

Details

Capacity
40
Color
White/Gray
Material
Cardboard, Cast Iron, Medium Density Fiberboard, Polypropylene
Weight
8.2

Description

Get much needed storage at an economical price that works anywhere in your living space with this 2 drawer organizer. Whether you need a place to display family photos and hold remote controls, store washcloths, or as toy storage this 2 bin organizer is a perfect solution. Use this 2 drawer storage table as a nightstand to hold your cell phone, glasses, or nighttime glass of water. Storage doesn't have to be bulky to be strong. Metal screw construction securely joins the powder coated cast iron frame of this fabric organizer together. The durable MDF wood top provides a hard surface to set books, lamps, or a vase of fresh flowers and holds up to 40 lbs. static weight capacity. Polypropylene fiber drawers not only look great but are fade and stain resistant to help this dresser with drawers retain its great looks. Quick and easy assembly can be achieved in 10 minutes or less with the step-by-step illustrated instructions or online PDF. Plastic adjustable floor glides protect your hard flooring surfaces and provide a stable platform on uneven flooring surfaces. Quickly remove spills with a clean damp cloth. Use this small storage drawer unit in or out of your closet for extra organization that goes above and beyond plain plastic bins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.