
White/Gray 4 Drawer Storage Dresser Organizer
Mfr # WX-5L203-X-WH-GR-GG
Zoro # G801929736
product price:Â $72.99
/eaKey Features
Capacity
40
Material
Cardboard, Cast Iron, Medium Density Fiberboard, Polypropylene
Overall Width
17.75
Overall Height
37.25
Color
White/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WX-5L203-X-WH-GR-GG
Zoro #
G801929736
UPC #
889142993544
Country of Origin
China
Dimensions
Overall Width
17.75
Overall Height
37.25
Overall Length
11.75
Details
Capacity
40
Material
Cardboard, Cast Iron, Medium Density Fiberboard, Polypropylene
Color
White/Gray
Weight
13.4
Description
Get much needed storage at an economical price that works anywhere in your living space with this 4 drawer vertical organizer. Whether you need a place for current or out of season clothing, washcloths, or charging cords and remote controls, the four easy pull fabric drawers are a perfect solution. Use this vertical storage tower as a nightstand to hold your cell phone, glasses, or nighttime glass of water. Storage doesn't have to be bulky to be strong. Metal screw construction securely joins the powder coated cast iron frame of this tall dresser together. The durable MDF wood top provides a hard surface to set books, lamps, or a vase of fresh flowers and holds up to 40 lbs. static weight capacity. Polypropylene fiber drawers not only look great but are fade and stain resistant to help this dresser with drawers retain its great looks. Quick and easy assembly can be achieved in 10 minutes or less with the step-by-step illustrated instructions or online PDF. Plastic adjustable floor glides protect your hard flooring surfaces and provide a stable platform on uneven flooring surfaces. Quickly remove spills with a clean damp cloth. Use this vertical dresser in or out of your closet for extra organization that goes above and beyond plain plastic bins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.