White/Gray 5 Drawer Storage Chest Organizer

  • Mfr # WX-5L206-X-WH-GR-GG

  • Zoro # G501929739


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Overall Width
39.5
Material
Cardboard, Cast Iron, Medium Density Fiberboard, Polypropylene
Overall Height
21.5
Color
White/Gray
Overall Length
11.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WX-5L206-X-WH-GR-GG
Zoro #
G501929739
UPC #
889142993537
Country of Origin
China

Dimensions

Overall Width
39.5
Overall Height
21.5
Overall Length
11.75

Details

Material
Cardboard, Cast Iron, Medium Density Fiberboard, Polypropylene
Color
White/Gray
Weight
21
Capacity
40

Description

Get much needed storage at an economical price that works anywhere in your living space with this 5 drawer storage organizer. Whether you need a place for clothing, bath towels and washcloths, or bed linens, the five easy pull fabric drawers are a perfect solution. Use this wide storage unit as a nursery supply center, toy organizer or entryway table. Storage doesn't have to be bulky to be strong. Metal screw construction securely joins the powder coated cast iron frame of this storage dresser together. The durable MDF wood top provides a hard surface to set books, lamps, or a vase of fresh flowers and holds up to 45 lbs. static weight capacity. Polypropylene fiber drawers not only look great but are fade and stain resistant to help this dresser with drawers retain its great looks. Quick and easy assembly can be achieved in 30 minutes or less with the step-by-step illustrated instructions or online PDF. Plastic adjustable floor glides protect your hard flooring surfaces and provide a stable platform on uneven flooring surfaces. Quickly remove spills with a clean damp cloth. Use this vertical dresser anywhere you need extra organization that goes above and beyond plain plastic bins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.