Zoro Homepage
This item is Discontinued.
Flash Furniture Wood Barstool, Walnut, Cutout Bk, Black SD-2199-WAL-GG

Wood Barstool, Walnut, Cutout Bk, Black (Discontinued)

  • Mfr # SD-2199-WAL-GG
  • Zoro # G3646017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-2199-WAL-GG
Zoro #
G3646017
UPC #
889142012474
Country of Origin
China

Dimensions

Seat Height Range
24-1/4" to 32-1/4"

Details

Color
Black, Brown, Gray
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Finish
Chrome plated
Backrest
Padded Back
Seat Material
Vinyl
Item
Wood Barstool,Walnut,Cutout Bk,Black

Description

Wood Barstool,Walnut,Cutout Bk,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.