Wood Barstool, Walnut, Slat Back, Blk Viny
Mfr # XU-DG-W0108BBAR-WAL-BLKV-GG
Zoro # G3645892
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Color
Black Vinyl Seat/Walnut Wood Frame
Finish
Walnut Wood
Material
Vinyl, Foam
Seat Material
Vinyl
Backrest
Slat Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG-W0108BBAR-WAL-BLKV-GG
Zoro #
G3645892
UPC #
847254083812
Country of Origin
China
Dimensions
Seat Height Range
31-1/2"
Details
Color
Black Vinyl Seat/Walnut Wood Frame
Finish
Walnut Wood
Material
Vinyl, Foam
Seat Material
Vinyl
Backrest
Slat Back
Item
Wood Barstool,Walnut,Slat Back,Blk Vinyl
Weight Capacity
800 lb.
Caster Type
Plastic Glides
Frame Material
Wood
Description
Wood Barstool,Walnut,Slat Back,Blk Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.