Wood Barstool, Walnut, Solid Back, Burgund
Mfr # XU-DG-W0094BAR-WAL-BURV-GG
Zoro # G3645113
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy Vinyl Seat/Walnut Wood Frame
Finish
Walnut Wood
Material
Wood, Foam
Backrest
Solid Back
Frame Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG-W0094BAR-WAL-BURV-GG
Zoro #
G3645113
UPC #
847254083881
Country of Origin
China
Dimensions
Seat Height Range
31-1/2"
Details
Color
Burgundy Vinyl Seat/Walnut Wood Frame
Finish
Walnut Wood
Material
Wood, Foam
Item
Wood Barstool,Walnut,Solid Back,Burgundy
Backrest
Solid Back
Frame Material
Wood
Caster Type
Plastic Glides
Weight Capacity
800 lb.
Seat Material
Vinyl
Description
Wood Barstool,Walnut,Solid Back,Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.