This item is Discontinued.
This item is Discontinued.
Wood Barstool, Wlnt, Slat Bck, Burgndy Vny (Discontinued)
Mfr #
XU-DG-W0108BBAR-WAL-BURV-GG
Zoro #
G3645089
UPC # 847254083829
Country of Origin China
Category Bar Height Stools
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-DG-W0108BBAR-WAL-BURV-GG
Zoro #
G3645089
UPC #
847254083829
Country of Origin
China
Dimensions
Seat Height Range
31-1/2"
Details
Color
Burgundy Vinyl Seat/Walnut Wood Frame
Finish
Walnut Wood
Material
Vinyl, Foam
Weight Capacity
800 lb.
Item
Wood Barstool,Wlnt,Slat Bck,Burgndy Vnyl
Seat Material
Vinyl
Frame Material
Wood
Backrest
Slat Back
Caster Type
Plastic Glides
Description
Wood Barstool,Wlnt,Slat Bck,Burgndy Vnyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.