Wood Stool, Dark Cherry, 30"
Mfr # TA-355530-DC-GG
Zoro # G3641239
product price: $199.85
/ea
Free Shipping & Returns
Key Features
Color
Dark Cherry
Finish
Dark Cherry Wood
Material
Leather, Foam
Caster Type
Glides
Frame Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TA-355530-DC-GG
Zoro #
G3641239
UPC #
889142061939
Country of Origin
China
Dimensions
Seat Height Range
30-1/2"
Details
Color
Dark Cherry
Finish
Dark Cherry Wood
Material
Leather, Foam
Caster Type
Glides
Frame Material
Wood
Backrest
Open Panel Back
Seat Material
Leather/Faux Leather
Item
Wood Stool,Dark Cherry,30"
Description
Wood Stool,Dark Cherry,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.