Wright Barstools w/500 LB. Cap Black Steel Frame, Black Vinyl Boomerang Back, Black Vinyl Seat, 2PK
- Mfr # 2-XU-DG6V6BKV-BK-GG
- Zoro # G115316765
Key Features
Specifications
Details
- MFR #
- 2-XU-DG6V6BKV-BK-GG
- Zoro #
- G115316765
- UPC #
- 196861191763
- Country of Origin
- China
- Color
- Black
- Finish
- Black Powder Coat
- Capacity
- 500 lbs
- Material
- Foam, PVC, Steel, Vinyl
Dimensions
- Overall Width
- 17 in
- Overall Length
- 18.75 in
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, this set of 2 barstools offer vinyl seats and boomerang backrests atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes per stool and a damp cloth is all that is required for easy cleanup. Available in dining height or as a single unit, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.
- •Commercial Grade Bar Stool with Vinyl Back and Seat, Set of 2
- •Black Finish Vinyl Seats and Backs
- •Contoured Boomerang Style Backrests
- •19 Gauge Steel Frame Holds up to 500 LBS. Static Weight
- •Lower Bracing Serves as Integrated Footrest
- •Fixed Floor Glides Prevent Damage to Hard Flooring Surfaces
- •Assembles in 10 Minutes or Less with Included Materials
- •Wipes Clean with a Damp Cloth
- •Available in Dining Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.