Wright Dining Chairs w/500LB Cap Blk Steel Frame, Blk Vinyl Boomerang Back, Blk Vinyl Seat, 2PK
- Mfr # 2-XU-DG6V5BKV-BK-GG
- Zoro # G315316763
Key Features
Specifications
Product Information
- MFR #
- 2-XU-DG6V5BKV-BK-GG
- Zoro #
- G315316763
- UPC #
- 196861191787
- Country of Origin
- China
Dimensions
- Width (In.)
- 17 in
- Length
- 18 in
Details
- Material
- Foam, PVC, Steel, Vinyl
- Color
- Black
- Finish
- Black Powder Coat
- Capacity
- 500 lbs
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, this set of 2 dining chairs offer vinyl seats and vinyl boomerang backrests available atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes per chair and a damp cloth is all that is required for easy cleanup. Available in bar height as well, this sleek modern chair is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.
- •Commercial Dining Chair with Vinyl Upholstered Seat and Vinyl Boomerang Back, Set of 2
- •Black Vinyl Upholstered Seats
- •Black Contoured Boomerang Style Backrest
- •19 Gauge Steel Frame Holds up to 500 LBS. Static Weight
- •Lower Bracing Serves as Integrated Footrest
- •Fixed Floor Glides Prevent Damage to Hard Flooring Surfaces
- •Assembles in 10 Minutes or Less with Included Materials
- •Wipes Clean with a Damp Cloth
- •Available in Bar Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.