Shop FLASH FURNITURE
See all product information
Create Account
Round Table Top with Natural or Walnut R
- Mfr # XU-RD-36-WNT-GG
- Zoro # G5830332
product price:Â
$
91.35
/ea
Key Features
Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Color
Natural/Walnut
Weight
24
Overall Width
36
Overall Height
1.125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-RD-36-WNT-GG
- Zoro #
- G5830332
- UPC #
- 847254008303
- Country of Origin
- China
- Material
- Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
- Item
- Round Table Top with Natural or Walnut R
- Color
- Natural/Walnut
- Weight
- 24
- Capacity
- 300
Description
Round Table Top with Natural or Walnut R