Shop FLASH FURNITURE
See all product information
Create Account
Natural/Walnut Reversible Top, 30 x 42
- Mfr # XU-WNT-3042-GG
- Zoro # G9734479
product price:Â
$
94.59
/ea
Key Features
Material
Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Color
Natural/Walnut
Overall Length
42
Overall Height
1.125
Weight
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-WNT-3042-GG
- Zoro #
- G9734479
- UPC #
- 847254008464
- Country of Origin
- China
Dimensions
- Overall Length
- 42
- Overall Height
- 1.125
- Overall Width
- 30
Details
- Material
- Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
- Item
- Natural/Walnut Reversible Top, 30" x 42"
- Color
- Natural/Walnut
- Weight
- 30
- Capacity
- 300
Description
Natural/Walnut Reversible Top, 30 In. x 42 In.