Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
94in Gold Wood Carved Geometric Sideboard With Four Doors
- Mfr # 719399
- Zoro # G923440294
product price:Â
$
3,639.99
/ea
Key Features
Door Design
Carved Geometric
Soft Close or Self Close Drawers
Yes
Includes
No
Depth
20 in
Purposeful Distressing Type
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719399
- Zoro #
- G923440294
- UPC #
- -
- Country of Origin
- China
- Door Design
- Carved Geometric
- Soft Close or Self Close Drawers
- Yes
- Includes
- No
- Purposeful Distressing Type
- No Distressing
- Sideboard Type
- Sideboard
- Commercial Use
- Yes
- Style
- Contemporary
- Finish
- Glossy
- Assembly Required
- Partial Assembly Needed
- Sliding Doors
- No
- Glass Doors
- No
- Door Included
- Yes
- Color
- Gold
- Material
- Manufactured Wood
- Shape
- Rectangular
- Capacity
- 80
- Item
- Sideboards
Dimensions
- Depth
- 20 in
- Width
- 94 in
- Length
- 30 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This contemporary sideboard features a striking, glossy gold finish that adds a touch of elegance to any decor. Made from durable manufactured wood, it ensures longevity and style in one piece. The carved dimensional geometric detailing on both the doors and surfaces enhances its visual appeal while providing functional storage. With inner shelves included, it offers ample space for storing your essentials. 30.00-inch h x 94.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.