
Yellow Metal Stack Chair with Teak Poly Resin Seat
Mfr # CH-31270-YL-PL1T-GG
Zoro # G306016078
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Weight Capacity
500 lb
Overall Height
27.75 in
Overall Length
19 in
Overall Width
21.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-31270-YL-PL1T-GG
Zoro #
G306016078
UPC #
196861049200
Country of Origin
China
Dimensions
Overall Height
27.75 in
Overall Length
19 in
Overall Width
21.5 in
Details
Color
Yellow/Teak
Material
Galvanized Steel
Weight Capacity
500 lb
Description
Spice up your kitchen or dining room by adding this colorful black metal chair with a long-lasting poly resin seat to your space. Whether your space is shabby chic, traditional or industrially styled, you'll be surprised how easily this stackable metal chair will blend with your existing commercial or residential decor. This glossy metal chair features a curved back with a vertical slat, integrated arms, and a stabilizing cross brace. The polystyrene seat attaches to the preassembled chair in minutes and won't rot, chip, or peel for year-round use. This trend-setting indoor/outdoor dining chair will make a great addition to your kitchen, dining room or restaurant. Mix and match colors to make your dining room and outdoor living space pop with color. Wipe clean with water and a neutral detergent to maintain the appearance. For longevity, care should be taken to protect the frame from long periods of wet weather.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.