Shop FLASH FURNITURE
See all product information
Create Account
Yellow Poly Resin Adirondack Style Rocking Chair
- Mfr # JJ-C14705-YLW-GG
- Zoro # G608439605
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Polystyrene
Overall Width
29.5"
Overall Length
37.75"
Overall Height
39.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JJ-C14705-YLW-GG
- Zoro #
- G608439605
- UPC #
- 196861105821
- Country of Origin
- China
- Color
- Yellow
- Material
- Polystyrene
- Capacity
- 350 lbs.
- Residential/Commercial
- Commercial
Dimensions
- Overall Width
- 29.5"
- Overall Length
- 37.75"
- Overall Height
- 39.5"
Description
Rock away the stresses of the day on your front porch, deck, or sunroom with the classic design of this commercial grade rocking adirondack chair. Designed for comfort, the supportive vertical back, slanted seat for reclining, and extra wide back and arms relieve pressure from the neck and shoulders to help you relax. The wood look and lattice back lends a casual air to any decor indoors or out. Durability is key when choosing seating. Constructed of weather-resistant polystyrene, and UV treated, this resin composite was designed to hold up in many environments, including the hospitality industry, and is strong enough to accommodate users up to 350 pounds. There is no sanding, painting or sealing of these traditional chairs and they won't rot, peel or splinter. Cleanup is easily accomplished with a damp cloth to maintain appearances and assembly takes less than 30 minutes with the included materials. This all-weather adirondack chair beckons you to curl up in the backyard, or around the fire pit and enjoy your free time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.