Yellow Quilted Vinyl Barstool, Adj Height, Frame Material: Metal
Mfr # DS-810-MOD-YEL-GG
Zoro # G3623440
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Overall Height
45.5
Weight Capacity
330 lb.
Material
Chrome, Foam, Metal, Plastic, Vinyl
Frame Material
Metal
Finish
Chrome Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS-810-MOD-YEL-GG
Zoro #
G3623440
UPC #
847254024341
Country of Origin
China
Dimensions
Overall Height
45.5
Seat Height Range
25-1/4" to 34"
Overall Width
17
Overall Length
18
Details
Color
Yellow
Weight Capacity
330 lb.
Material
Chrome, Foam, Metal, Plastic, Vinyl
Frame Material
Metal
Finish
Chrome Metal
Seat Material
Vinyl
Weight
18
Capacity
330
Description
Yellow Quilted Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.