Zoro Homepage
This item is Discontinued.
Flash Furniture Yellow Vinyl Barstool 2-DS-811-YEL-GG

Yellow Vinyl Barstool (Discontinued)

  • Mfr # 2-DS-811-YEL-GG
  • Zoro # G2787917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DS-811-YEL-GG
Zoro #
G2787917
UPC #
847254071437
Country of Origin
China

Dimensions

Overall Height
40.75
Overall Width
21.5
Overall Length
21.5

Details

Color
Yellow
Finish
Chrome Metal
Capacity
330
Material
Chrome, Foam, Metal, Plastic, Vinyl
Item
Yellow Vinyl Barstool,PK2
Weight
38

Description

Yellow Vinyl Barstool,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.