Yellow Vinyl Barstool, Adj Height

  • Mfr # CH-82028A-YEL-GG

  • Zoro # G3623459


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Seat Height Range
23" to 32"
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Diamond Pattern Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-82028A-YEL-GG
Zoro #
G3623459
UPC #
847254065726
Country of Origin
China

Dimensions

Seat Height Range
23" to 32"

Details

Color
Yellow
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Diamond Pattern Back
Seat Material
Vinyl

Description

Yellow Vinyl Barstool,Adj Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.