Zerrick Commercial Wood Classic Ladderback Swivel Barstool w/Black LeatherSoft Seat, Antique Oak
Mfr # ES-UN3-29-OAK-GG
Zoro # G510369977
Key Features
Specifications
Product Information
Dimensions
Details
Description
Traditional, on-trend style is available to any home or business with this upholstered wooden bar height swivel stool. The classic ladderback design and soft and durable LeatherSoft upholstered seat blend old school charm with a fresh outlook. The integrated footrest provides pressure relief for your legs and the sturdy, solid wood frame holds up to 300 lbs. static weight. The 360° swivel seat makes for easy conversation and movement while the fixed floor glides prevent damage to hard flooring surfaces. Cleanup is easily achieved with a dry cloth and assembly is a breeze with the included tools and step-by-step instructions. Also available in counter height, this dining stool would make a perfect addition to any commercial or residential space.
- •Classic Commercial Ladderback Swivel Bar Height Stool with LeatherSoft Seat
- •Wooden Frame with Antique Oak Finish
- •Black LeatherSoft Upholstered Seats
- •360 Degree Swivel Seat and Extra Supportive Mid-Back
- •Integrated Footrest Relieves Pressure From the Legs
- •Solid Hardwood Frame Holds up to 225 LBS. Static Weight
- •Wipe Clean with a Dry Cloth
- •Assembles in 30 Minutes or Less
- •Available in Counter or Bar Height
- •LeatherSoft is leather and polyurethane for added softness and durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.