TEAMTABLET FLEX COLLABORATION HUB
Mfr # FFA001894
Zoro # G022442953
product price: $1,472.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Gigabit Ethernet
Unified Communications Platform
Microsoft Teams, Zoom, Cisco Webex, Google Meet
Form Factor
Wall Mountable
Graphics Modes (Live)
4K UHD
Product Line
TeamTablet Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFA001894
Zoro #
G022442953
UPC #
-
Country of Origin
China
Dimensions
Height
1.1 in
Width
5.4 in
Details
Ethernet Technology
Gigabit Ethernet
Unified Communications Platform
Microsoft Teams, Zoom, Cisco Webex, Google Meet
Form Factor
Wall Mountable
Graphics Modes (Live)
4K UHD
Product Line
TeamTablet Flex
Wireless LAN
Yes
Power Source
Power Supply
Network (RJ-45)
Yes
USB
Yes
Maximum Video Resolution (Live)
3840 x 2160
Item
Video Conferencing Accessory Hub
Network Standard
10/100/1000Base-T
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.