Coffee Flavia Pouches, Cafe Domingo, Pouch, 0.35 oz, 76 PK

  • Mfr # 48035

  • Zoro # G710997819


product price: $112.99
/pk 76, $1.49/ea
Free Shipping & Returns

Key Features

Net Weight
0.35 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Medium
For Use With
Flavia single-serve brewers
Beverage Format
Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48035
Zoro #
G710997819
UPC #
841636101477
Country of Origin
United States

Details

Item
Coffee Flavia Pouches
Net Weight
0.35 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Medium
Beverage Flavor
Cafe Domingo
For Use With
Flavia single-serve brewers
Beverage Format
Coffee
Package Weight
0.35 oz

Description

Peet's Coffee Cafe Domingo Medium Roast is a crafted blend of three Latin American coffees for slow sipping and savoring. This blend is a smooth and balanced cup of coffee, with hints of toffee sweetness and a crisp clean finish. Our brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews. Compatible with FLAVIA single-serve brewers. For single-serve sustainability, innovative pouches are 100 percent recyclable through Terracycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.