Zoro Homepage

Coffee Flavia Pouches, Columbia, Pouch, 0.28 oz, 100 PK

  • Mfr # 48006

  • Zoro # G110997372


product price: $89.35
/pk 100, $0.89/ea
Free Shipping & Returns

Key Features

Net Weight
0.28 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Medium
For Use With
Flavia Creation 150, Creation 200, Creation 500
Beverage Format
Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48006
Zoro #
G110997372
UPC #
841636100050
Country of Origin
United States

Details

Item
Coffee Flavia Pouches
Net Weight
0.28 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Medium
Beverage Flavor
Columbia
For Use With
Flavia Creation 150, Creation 200, Creation 500
Beverage Format
Coffee

Description

Try the Alterra Colombia Coffee Freshpack. Our aromatic, 100% Colombian beans are medium roasted to give a balanced, distinctive and vibrant experience. Our brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews. Compatible with FLAVIA single-serve brewers. For single-serve sustainability, innovative pouches are 100 percent recyclable through Terracycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.