Zoro Homepage

Coffee Flavia Pouches, Pike Place, Pouch, 0.32 oz, 76 PK

  • Mfr # 48103

  • Zoro # G810997733


product price: $117.99
/pk 76, $1.55/ea
Free Shipping & Returns

Key Features

Net Weight
0.32 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Medium
For Use With
Flavia single-serve brewers
Beverage Format
Coffee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48103
Zoro #
G810997733
UPC #
841636100975
Country of Origin
China

Details

Item
Coffee Flavia Pouches
Net Weight
0.32 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Medium
Beverage Flavor
Pike Place
For Use With
Flavia single-serve brewers
Beverage Format
Coffee

Description

In 1971, Starbucks opened their first store in Seattle's Pike Place Market. To honor that heritage, they created this smoothly delicious Medium Roast Coffee with subtle flavors of cocoa and toasted nuts, now the #1 selling blend in Starbucks stores. Enjoy the medium, smooth and balanced Pike Place Roast in your office today. Our brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews. Compatible with FLAVIA single-serve brewers. For single-serve sustainability, innovative pouches are 100 percent recyclable through Terracycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.