Zoro Homepage

Coffee Flavia Pouches, Sumatra, Pouch, 0.3 oz, 100 PK

  • Mfr # 48017

  • Zoro # G410997386


product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns

Key Features

Net Weight
0.3 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Dark
For Use With
Flavia Creation 150, Creation 200, Creation 500
Package Weight
0.30 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48017
Zoro #
G410997386
UPC #
841636100173
Country of Origin
United States

Details

Item
Coffee Flavia Pouches
Net Weight
0.3 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Dark
Beverage Flavor
Sumatra
For Use With
Flavia Creation 150, Creation 200, Creation 500
Package Weight
0.30 oz
Beverage Format
Coffee

Description

Alterra Sumatra Dark Roast Coffee is 100% Sumatran Arabica beans that are dark roasted to give a heavy bodied, complex cup with a bold finish. The woodsy and herbaceous flavor profile is extremely unique, making this a coffee that stands out. Our brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews. Compatible with FLAVIA single-serve brewers. For single-serve sustainability, innovative pouches are 100 percent recyclable through Terracycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.