Zoro Homepage

Cold Drinks Chill Module for Creation 600, Black

  • Mfr # 18200251

  • Zoro # G710997673


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Height
15.9"
Depth (In.)
18"
Width
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18200251
Zoro #
G710997673
UPC #
5023471004211
Country of Origin
China

Dimensions

Height
15.9"
Depth (In.)
18"
Width
11"

Details

Item
Single Cup Coffee Brewers
Material
Plastic
Color
Black

Description

With the C600 + Chill, you can brew both hot and cold drinks, without adding ice! Plus, with our patented frothing technology, you can indulge a little or a latte by frothing any fresh milk both dairy and non-dairy directly in your cup. When paired with the brewer, provides drinks to make the office a little cooler. Our cold drinks use real coffee beans, real tea leaves, real fruit juice, and colors sourced from natural ingredients. And with no artificial sweeteners, they all have only 15 calories or less per serving. For real.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.