Zoro Homepage

Four Column Merchandiser, 12 Compartments, 15.2 x 17.2 x 16.3, Black

  • Mfr # 25200002

  • Zoro # G310997547


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Compartments
12
Material
Plastic
Width
15.2"
Depth
17.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25200002
Zoro #
G310997547
UPC #
23471124914
Country of Origin
United States

Dimensions

Width
15.2"
Depth
17.2"
Height
16.3"
Overall Width
15.2 in
Overall Length
17.2 in
Overall Height
16.3 in

Details

Item
Coffee-Flavia Pouch Holders
Color
Black
Number of Compartments
12
Material
Plastic
Body Material
Plastic
NSF Certified
No
For Food Type
FLAVIAA Freshpacks

Description

Four-Column Merchandiser lets you organize your workplace's unique beverage preferences. It shows a variety of coffee, tea, chocolate and specialty beverages. Versatile merchandiser holds any type of Freshpacks sold separately, and great-tasting drinks can help you make more of any workday. Horizontal modular design makes efficient use of counter space. Each drawer holds up to 40 drinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.