Zoro Homepage

Small Merchandiser, 8 Compartments, 13.6 x 13 x 4.4, Black

  • Mfr # 25200000

  • Zoro # G810997566


product price: $49.79
/ea

Key Features

Number of Compartments
8
Material
Plastic
Color
Black
Height
4.4"
Width
13.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25200000
Zoro #
G810997566
UPC #
841636100906
Country of Origin
United States

Dimensions

Height
4.4"
Width
13.6"
Depth
13"
Overall Width
13.6 in
Overall Height
4.4 in
Overall Length
13 in

Details

Item
Coffee-Flavia Pouch Holders
Number of Compartments
8
Material
Plastic
Color
Black
NSF Certified
No
For Food Type
FLAVIAA Freshpacks
For Use With
FLAVIAA Freshpacks
Body Material
Plastic

Description

Stylish, sturdy and space-saving, the Small Merchandiser holds 80 great-tasting, Lavazza Freshpack drinks. Your team can easily find their favorites, brew a fresh cup and stay energized throughout the workday with this compact office coffee organizer. Simple, one-piece design is recyclable, requires no assembly and offers an efficient way to keep workplace drinks areas organized and inviting. Plastic merchandiser can be used inside a 14 deep x 10 high cabinet drawer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.