Zoro Homepage

Tea Flavia Pouches, Chai Spice, Pouch, Black Tea, 0.09 oz, 100 PK

  • Mfr # 48021

  • Zoro # G312380569


product price: $81.45
/pk 100, $0.81/ea
Free Shipping & Returns

Key Features

Net Weight
0.09 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Tea
Caffeine Type
Black Tea
For Use With
Flavia single-serve brewers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48021
Zoro #
G312380569
UPC #
-
Country of Origin
United States

Details

Item
Tea Flavia Pouches
Net Weight
0.09 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Tea
Beverage Flavor
Chai Spice
Caffeine Type
Black Tea
For Use With
Flavia single-serve brewers
Beverage Format
Tea
Package Weight
0.09 oz

Description

The Bright Tea Co. Chai Spice features bright black tea with notes of ginger, cinnamon, black pepper, and cardamom. It is best served sweetened as a latte. Our brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews. Compatible with FLAVIA single-serve brewers. For single-serve sustainability, innovative pouches are 100 percent recyclable through Terracycle.


  • Tea flavored with ginger, cinnamon, black pepper, and cardamom.
  • Best served sweetened as a latte.
  • Compatible with FLAVIA® single-serve brewers.
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews.
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs.
  • Our commitment to sustainability, innovative pouches are recyclable through Terracycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.