Zoro Homepage

Tea Flavia Pouches, English Breakfast, Pouch, Caffeinated, 0.1 oz, 100 PK

  • Mfr # 48027

  • Zoro # G510997811


product price: $76.65
/pk 100, $0.77/ea
Free Shipping & Returns

Key Features

Net Weight
0.1 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Tea
Caffeine Type
Caffeinated
For Use With
FLAVIA Creation 600, Creation 150, Creation 200, Creation 500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48027
Zoro #
G510997811
UPC #
841636100302
Country of Origin
United States

Details

Item
Tea Flavia Pouches
Net Weight
0.1 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Tea
Beverage Flavor
English Breakfast
Caffeine Type
Caffeinated
For Use With
FLAVIA Creation 600, Creation 150, Creation 200, Creation 500
Package Weight
0.10 oz

Description

The Bright Tea Co. English Breakfast Tea Freshpack offers a robust taste with notes of caramelized sugar, malty flavor and balanced astringency. These teas from the Assam river valley in North Eastern India provide a flavor profile strong enough to stand up to milk and sugar, but flavorful enough to be enjoyed without. Our brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews. Compatible with FLAVIA single-serve brewers. For single-serve sustainability, innovative pouches are 100 percent recyclable through Terracycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.