Tea Flavia Pouches, Green with Honey, Pouch, Green Tea, 100 PK

  • Mfr # 48049

  • Zoro # G812380571


product price: $82.89
/pk 100, $0.83/ea
Free Shipping & Returns

Key Features

Beverage Package Style
Pouch
Coffee Roast/Tea Type
Tea
Caffeine Type
Green Tea
For Use With
Flavia Creation 600 with Chill Module
Package Weight
0.11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48049
Zoro #
G812380571
UPC #
-
Country of Origin
United States

Details

Item
Tea Flavia Pouches
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Tea
Beverage Flavor
Green with Honey
Caffeine Type
Green Tea
For Use With
Flavia Creation 600 with Chill Module
Package Weight
0.11 oz
Beverage Format
Tea

Description

The Bright Tea Co. Iced Green Tea with Honey is delicate with a floral honey finish. Our brewing process, where nothing touches the ingredients other than water, ensures your drink does not taste like previous brews. For single-serve sustainability, innovative pouches are 100 percent recyclable through Terracycle.


  • Delicate taste with floral honey finish.
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than water, ensures your drink does not taste like previous brews.
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs.
  • Our commitment to sustainability, innovative pouches are recyclable through Terracycle.
  • Only compatible with the C300 + Chill and C600 + Refresh.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.