Tea Flavia Pouches, Green with Jasmine, Pouch, Green Tea, 0.07 oz, 100 PK

  • Mfr # 48023

  • Zoro # G512380567


product price:  $70.79
/pk 100, $0.71/ea

Key Features

Net Weight
0.07 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Tea
Caffeine Type
Green Tea
For Use With
Flavia Creation 150, Creation 200, Creation 300, Creation 500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48023
Zoro #
G512380567
UPC #
-
Country of Origin
United States

Details

Item
Tea Flavia Pouches
Net Weight
0.07 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Tea
Beverage Flavor
Green with Jasmine
Caffeine Type
Green Tea
For Use With
Flavia Creation 150, Creation 200, Creation 300, Creation 500
Package Weight
0.07 oz
Beverage Format
Tea

Description

The Bright Tea Co. Green with Jasmine Tea Freshpack features a light-bodied flavor with a refreshing taste and fragrant aroma of jasmine. Our brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews. Compatible with FLAVIA single-serve brewers. For single-serve sustainability, innovative pouches are 100 percent recyclable through Terracycle.


  • Jasmine flavored, green tea with a low-body.
  • Compatible with FLAVIA® single-serve brewers.
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews.
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs.
  • Our commitment to sustainability, innovative pouches are recyclable through Terracycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.