
Tea Flavia Pouches, Lemon, Pouch, Caffeine-free, 0.11 oz, 100 PK
Mfr # 48022
Zoro # G412380568
product price: $70.79
/pk 100, $0.71/eaKey Features
Net Weight
0.11 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Tea
Caffeine Type
Caffeine-free
For Use With
FLAVIA single-serve brewers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48022
Zoro #
G412380568
UPC #
-
Country of Origin
United States
Details
Item
Tea Flavia Pouches
Net Weight
0.11 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Tea
Beverage Flavor
Lemon
Caffeine Type
Caffeine-free
For Use With
FLAVIA single-serve brewers
Package Weight
0.11 oz
Description
The Bright Tea Co. Lemon Herbal tea has refreshing light lemon and citrus notes with a touch of floral and honey flavors. Our brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews. Compatible with FLAVIA single-serve brewers. For single-serve sustainability, innovative pouches are 100 percent recyclable through Terracycle.
- Herbal tea flavored with lemon, citrus, floral and honey notes.
- Naturally caffeine-free.
- Compatible with FLAVIA® single-serve brewers.
- Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews.
- For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs.
- Our commitment to sustainability, innovative pouches are recyclable through Terracycle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.