Zoro Homepage

Tea Flavia Pouches, Select Green, Pouch, 0.09 oz, 100 PK

  • Mfr # 48028

  • Zoro # G310997707


product price: $69.69
/pk 100, $0.70/ea

Key Features

Net Weight
0.09 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Tea
For Use With
FLAVIA single-serve brewers, Flavia Creation 150, Creation 200, Creation 500, Creation 600
Caffeine Type
Caffeinated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48028
Zoro #
G310997707
UPC #
841636100319
Country of Origin
United States

Details

Item
Tea Flavia Pouches
Net Weight
0.09 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Tea
Beverage Flavor
Select Green
For Use With
FLAVIA single-serve brewers, Flavia Creation 150, Creation 200, Creation 500, Creation 600
Caffeine Type
Caffeinated
Beverage Format
Tea
Package Weight
0.09 oz

Description

The Bright Tea Co. Select Green Tea is a smooth and creamy tea with a nutty aroma and taste, balanced bite and sweetness. Our brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews. Compatible with FLAVIA single-serve brewers. For single-serve sustainability, innovative pouches are 100 percent recyclable through Terracycle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.