
Tea Flavia Pouches, White with Orange, Pouch, White Tea, 0.05 oz, 100 PK
Mfr # 48024
Zoro # G612380573
product price: $81.45
/pk 100, $0.81/ea
Free Shipping & Returns
Key Features
Net Weight
0.05 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Tea
Caffeine Type
White Tea
For Use With
FLAVIA single-serve brewers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48024
Zoro #
G612380573
UPC #
-
Country of Origin
United States
Details
Item
Tea Flavia Pouches
Net Weight
0.05 oz
Beverage Package Style
Pouch
Coffee Roast/Tea Type
Tea
Beverage Flavor
White with Orange
Caffeine Type
White Tea
For Use With
FLAVIA single-serve brewers
Beverage Format
Tea
Package Weight
0.05 oz
Description
The Bright Tea Co. White with Orange Tea Freshpack offers a smooth and subtle orange flavor and aroma. Our brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews. Compatible with FLAVIA single-serve brewers. For single-serve sustainability, innovative pouches are 100 percent recyclable through Terracycle.
- Subtle orange flavored tea.
- Compatible with FLAVIA® single-serve brewers.
- Our pack-to-cup brewing process, where nothing touches the ingredients other than hot water, ensures your drink does not taste like previous brews.
- For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs.
- Our commitment to sustainability, innovative pouches are recyclable through Terracycle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.