Zoro Homepage

Mayonnaise Packets, 0.32 oz., PK200

  • Mfr # PPIVENL154

  • Zoro # G4109963


product price: $39.49
/pk 200, $0.20/ea

Key Features

Sub-Category
Condiments
Size
0.32 oz
Pack Count
200
Packs per Case
1
Product Type
Mayonnaise Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPIVENL154
Zoro #
G4109963
UPC #
00071603721579
Country of Origin
United States

Dimensions

Size
0.32 oz
Item Size
0.32 oz
Item Length
7 1/4 in
Item Width
8 3/4 in
Item Height
6 1/4 in

Details

Item
Mayonnaise
Sub-Category
Condiments
Pack Count
200
Packs per Case
1
Product Type
Mayonnaise Packets
Container Type
Packet
Items per Pack
200
Features
Gluten Free, Kosher
Vegan
No
Non GMO
No
Contains Nuts
No
Sugar Free
No
Flavor
Mayonnaise
Contains Dairy
No
Kosher
Yes
Food Type
Mayonnaise
Gluten Free
Yes
Package Type
Packet

Description

Mayonnaise, Item Length 7 1/4 in, Item Height 6 1/4 in, Product Type Mayonnaise Packets, Packs per Case 1, Item Width 8 3/4 in, Items per Pack 200, Item Size 0.32 oz, Container Type Packet, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.